BOSTON GEAR
GA25 CHANGE SPUR GEAR ; STEEL
Change Gear; 5/8" Bore; 1-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 25 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
20FS100 SPUR GEAR ; STEEL
Spur Gear; 5" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
Part #
BDI #
LINN GEAR
20CG98 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 4.9" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 98 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
BOSTON GEAR
GA64B CHANGE SPUR GEAR ; 5/8" BORE 3.2" PITCH DIA 20 DP
Change Gear; 5/8" Bore; 3.2" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; 1.38" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S2040 X 1/2IN MPB SPUR GEAR
Spur Gear; 2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/16" Max Bore; 1-13/16" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #