Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
CategoriesMechanical Power TransmissionCategoriesMaterialCountryRoller Diameter - Inch1.78
TSUBAKI
US1245 X 74P STRAND ENGINEERING CHAIN
Roller Chain; 1245 Chain Size; Cottered; 4.073" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.78" Roller Diameter; 1.941" Roller Width; 0.56" Plate Thickness; 2.38" Plate Height; Straight; 0.94" Pin Diameter
INVENTORY
Available to order
TSUBAKI
US-1245-1 DRIVE CHAIN ; 4.073IN PITCH 1.78IN ROLLER DIA
Roller Chain; 1245 Chain Size; Cottered; 4.073" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.78" Roller Diameter; 1.941" Roller Width; 0.56" Plate Thickness; 2.38" Plate Height; Straight; 0.94" Pin Diameter
Part #
BDI #
INVENTORY
Global stock (80.0)
TSUBAKI
US-1245 OFFSET SIDE BAR CHAIN LINK ; EA = 1 PITCH OR 1 LINK
Chain Link; 1245 Chain Size; Cottered; 4.073" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.78" Roller Diameter; 1.941" Roller Width; 0.56" Plate Thickness; 2.38" Plate Height; Straight; 0.94" Pin Diameter
INVENTORY
Available to order