Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
70 Items found
CategoriesMechanical Power TransmissionBelt Pitch14 MMNumber of Teeth35
DODGE
PB14MX-35S-125 MPB SYNCH SPROCKET
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 35 Teeth; 142.494MM Face Width; Rough Bore; 173.126MM Flange OD; 153.187MM OD; 155.981MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.81" Max Bore
INVENTORY
Available to order
TB WOODS
14MPC35S90MPB SYNCHRONOUS PULLEY
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 35 Teeth; 98.552MM Face Width; Rough Bore; 173.228MM Flange OD; 153.187MM OD; 155.981MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.813" Max Bore
BDI #
INVENTORY
Available to order
DODGE
14MX-35S-20-2012 SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 35 Teeth; 34.544MM Face Width; Bushed; 173.126MM Flange OD; 153.187MM OD; 155.981MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
INVENTORY
Available to order
TIMKEN
PB14MX35S90 SYNCHRONOUS SPROCKET ; 101755901
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 35 Teeth; 98.552MM Face Width; Rough Bore; 153.187MM Outside Diameter; 155.981MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
INVENTORY
Available to order
MARTIN SPROCKET & GR
F14MX35S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 35T 6.14" PD 37MMW BORED SK BUSH
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 35 Teeth; 1.74MM Face Width; Bushed; 6.031MM Outside Diameter; 6.141MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
INVENTORY
Available to order