SKF
PHP 18-5M-09RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 9MM Belt Width; 5 MM Belt Pitch; 5M-9 Belt Style; 18 Teeth; 14.5MM Face Width; Rough Bore; 27.51MM Outside Diameter; 28.65MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
BDI #
SKF
PHP 18-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 18 Teeth; 30.5MM Face Width; Rough Bore; 27.51MM Outside Diameter; 28.65MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
BDI #
SKF
PHP 21-T5-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 10MM Belt Width; 5 MM Belt Pitch; T5-10 Belt Style; 18 Teeth; 15MM Face Width; Rough Bore; 27.8MM Outside Diameter; 28.65MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
BDI #
BOSTON GEAR
PA5-018DF150 TIMING BELT PULLEY ; ALUMINUM
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 18 Teeth; 19.837MM Face Width; Rough Bore; 31.75MM Flange OD; 27.508MM OD; 28.651MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Part #
BDI #
GATES
P18-5M-09AL SYNCHRONOUS PULLEY ; 18GROVES 5MM P 09MM W
9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 18 Teeth; 10.566MM Face Width; Rough Bore; 31.75MM Flange OD; 27.508MM OD; 28.651MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore
Part #
BDI #