TIMKEN LOVEJOY
301E-HD 7/8 ; POR
Variable Speed Pulley; 7/8" Bore; 1 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 2.42" Pitch Dia Min; 7.28" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
BDI #
TIMKEN LOVEJOY
11901 24MM
Variable Speed Pulley; 24MM Bore; 1 Grooves; 8.25MM Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 68.58 Pitch Dia Min; 203.962 Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
BDI #
TB WOODS
RC6058 VARIABLE SPEED PULLEY
5/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 1.92" Pitch Dia Min; 5-3/4" Pitch Dia Max; 2-1/4" Face Wid Min; 2-1/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Part #
BDI #
TB WOODS
1761N VARIABLE SPEED COMPANION PULLEY
1922V; 1 Grooves; 17.82" Outside Diameter; Bushed; SK; 1-3/16" Minimum Belt Width; 1-3/16" Maximum Belt Width; 17.6" Minimum Pitch Diam; 17.6" Maximum Pitch Diam; 1-7/16" Minimum Face Width; 1-7/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Part #
BDI #
TIMKEN LOVEJOY
11902 22MM
Variable Speed Pulley; 22MM Bore; 1 Grooves; 8.25MM Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 68.58 Pitch Dia Min; 203.962 Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
BDI #