TB WOODS
RC8078 VARIABLE SPEED PULLEY
7/8" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 2-3/4" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Part #
BDI #
TB WOODS
RC80W34 VARIABLE SPEED PULLEY
3/4" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 2-3/4" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Part #
BDI #
TIMKEN LOVEJOY
3030C 3/4 ; POR
Variable Speed Pulley; 3/4" Bore; 1 Grooves; 8-1/2" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.7" Pitch Dia Min; 8-1/4" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
BDI #
TIMKEN LOVEJOY
M-3 1-1/8 SHAFT # ; POR WB MANUAL
Variable Speed Pulley; 1-1/8" Bore; 1 Grooves; 8-1/2" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.7" Pitch Dia Min; 8-1/4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
BDI #
TB WOODS
961P VARIABLE SPEED COMPANION PULLEY
2322V; 1 Grooves; 9.85" Outside Diameter; Bushed; SK; 1-7/16" Minimum Belt Width; 1-7/16" Maximum Belt Width; 9.6" Minimum Pitch Diam; 9.6" Maximum Pitch Diam; 1-11/16" Minimum Face Width; 1-11/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Part #
BDI #