LEESON
2AK84X15/16 ; POR CAST IRON SHEAVE FIXED BORE
Transmission Pulley; 15/16" Bore; 2 Grooves; 8-1/4" Outside Diameter; 3L | 4L | A Belt Series; Finished Mounting Method; 3/8" Belt Width Minimum; 1/2" Belt Width Maximum; 7.66" Pitch Diameter Minimum; 8" Pitch Diameter Maximum; Keyway
Part #
BDI #
LEESON
1VP44X5/8 ; POR 1VP44X5/8
Variable Speed Pulley; 5/8" Bore; 1 Grooves; 4.15" Outside Diameter; Finished Bore; No Bushing; 3/8" Belt Width Min; 21/32" Belt Width Max; 3L | 4L | A | 5L | B Belt Series; 2.7" Pitch Dia Min; 4.2" Pitch Dia Max; 3/4" Face Wid Min; 3/4" Face Wid Max; Keyway; Manual Turn Adjustmen
Part #
BDI #
LEESON
2BK50X3/4 ; POR CAST IRON SHEAVE FIXED BORE
Transmission Pulley; 3/4" Bore; 2 Grooves; 4-3/4" Outside Diameter; 4L | A | 5L | B Belt Series; Finished Mounting Method; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 4" Pitch Diameter Minimum; 4.4" Pitch Diameter Maximum; Keyway
Part #
BDI #
BROWNING
2VP60X 1 1/4 VARIABLE SPEED SHEAVE ; NON-RETURNABLE 1VP 2VP
Variable Speed Pulley; 1-1/4" Bore; 2 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1/2" Belt Width Min; 21/32" Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 4.4" Pitch Dia Min; 5.9" Pitch Dia Max; 1-5/8" Face Wid Min; 1-5/8" Face Wid Max; Keyway; Manual Turn Adjustmen
Part #
BDI #
LEESON
2AK22X3/4 ; POR CAST IRON SHEAVE FIXED BORE
Transmission Pulley; 3/4" Bore; 2 Grooves; 2-1/4" Outside Diameter; 3L | 4L | A Belt Series; Finished Mounting Method; 3/8" Belt Width Minimum; 1/2" Belt Width Maximum; 1.66" Pitch Diameter Minimum; 2" Pitch Diameter Maximum; Keyway
Part #
BDI #