TIMKEN
3-5V-1090-SF V-BELT SHEAVE ; QD BUSHED 101757792
Transmission Pulley; 3 Grooves; 10.9" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 10.8" Pitch Minimum; 10.8" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
BDI #
BROWNING
3MV5V132R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
5V; 3 Grooves; 13.2" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 13.1" Minimum Pitch Diam; 13.1" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Part #
BDI #
OPTIBELT
QD 5V670/3SK QD SHEAVE ; 5V BELT QD BUSHING
Transmission Pulley; 3 Grooves; 6.7" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 6.6" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
BDI #
SKF
PHP 3-5V590-SDS TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Transmission Pulley; 3 Grooves; 5.9" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.8" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
BDI #
BROWNING
3MVP1115V125Q VARIABLE PITCH SHEAVE
3 Grooves; 12.6" Outside Diameter; Bushed; Q2 Bushing Size; 5V Belt Series; 11.1" Pitch Dia Min; 12-1/2" Pitch Dia Max; 3-1/8" Face Wid Min; 3-1/2" Face Wid Max; Keyway; 1 To 2-5/8" Bushing Bore Range; Manual Turn Adjustment Method
Part #
BDI #