MAGNALOY COUPLING
600 HUB 2-1/2X5/8 W/DSS COUPLING HUB
Jaw Coupling Hub; 2-1/2" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque
Part #
BDI #
MAGNALOY COUPLING
400 HUB 14T12/24 NO SS/CLAMP CPLG HUB
Jaw Coupling Hub; 3.05" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 3.98" Outside Diameter; 1.52" Length Thru Bore; 400 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 1056.3 | Urethane 1584.5 | Hytrel 3168.9In-Lbs Torque
BDI #
MAGNALOY COUPLING
600 HUB 1-5/8X5/16 SPL COUPLING HUB
Jaw Coupling Hub; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque
Part #
BDI #
MAGNALOY COUPLING
Part #
BDI #
MAGNALOY COUPLING
M670E8 INSERT ; 80A EPDM
5.975" Outside diameter; Jaw Coupling; Insert; EPDM; 1.36" Thickness; 600 Size or Series
Part #
BDI #