DIAMOND CHAIN
DMD-200H-2 BSHLK P CONN LINK ; POR
Chain Link; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
TSUBAKI
D200A17H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 200-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 14.872" Outside Diameter; 13.605" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D200A19H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 200-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 16.478" Outside Diameter; 15.19" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
LINN GEAR
200-2C30 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 200-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 25.285" Outside Diameter; 23.917" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D200A22H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 200-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 18.888" Outside Diameter; 17.567" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #