Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
372 Items found
CategoriesMechanical Power TransmissionChain Size35-2
MARTIN SPROCKET & GR
D35B14H X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 14T CHAIN NO.35
Roller Chain Sprocket; 5/8" Bore; 35-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 1.868" Outside Diameter; 1.685" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
D35A40 ROLLER CHAIN SPROCKET ; 35 ANSI 40 TEETH
Roller Chain Sprocket; 35-2 Chain; 40 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.99" Outside Diameter; 4.78" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
DIAMOND CHAIN
35-2SS SC C/L SF CONNECTING LINK ; POR
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Global stock (2.0)
SKF
PHS 35-2TB96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 35-2 Chain; 96 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
D35B84 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 35-2 Chain; 84 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.247" Outside Diameter; 10.029" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order