Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size2060-2
TSUBAKI
HC2060VRP-10 X 1-1/2 KWY 2SS SPROCKET ; C2060 ANSI 1.5" CHAIN PITCH 1 STRAND
Roller Chain Sprocket; 1-1/2" Bore; 2060-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 5.394" Outside Diameter; 2.854" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
HC2060VRP-10T ROLLER CHAIN SPROCKET ; 0.748" BORE W/HARDENED TEETH
Roller Chain Sprocket; 2060-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 5.394" Outside Diameter; 2.854" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order