Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size82
TSUBAKI
WR82LL ; POR WELDED STEEL CHAIN LOOSE LINK
Roller Chain; 82 Chain Size; Cottered; 3.075" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1" Roller Diameter; 3.24" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.56" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
82C14F X 3-15/16 SPLIT MILL ; POR SPROCKETS
Roller Chain Sprocket; 3-15/16" Bore; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
82C12F X 3-15/16 SPLIT MILL ; POR SPROCKETS
Roller Chain Sprocket; 3-15/16" Bore; 82 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 11.881" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
82C14F X 2-7/16 MILL ; POR SPROCKETS
Roller Chain Sprocket; 2-7/16" Bore; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
82C14F X 2-15/16 MILL ; POR SPROCKETS
Roller Chain Sprocket; 2-15/16" Bore; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order