Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
581 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKINumber of Teeth36
TSUBAKI
50B36FH X 1-3/8 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-3/8" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
100B36H X 2-11/16 SPROCKET ; 15.038" OD X 2-1/2" LTB X 1-1/4" P STEEL
Roller Chain Sprocket; 2-11/16" Bore; 100 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
3614MG90BF ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 36 Teeth; 98.552MM Face Width; Rough Bore; 157.632MM Outside Diameter; 160.426MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
50B36FH X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-7/16" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
3614MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 57.15MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 36 Teeth; 134.366MM Face Width; Finished Bore; 157.632MM Outside Diameter; 160.426MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order