TSUBAKI
40B53 SPROCKET ; SB 3/4"
Roller Chain Sprocket; 40 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; 8.725" Outside Diameter; 8.44" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
12BB53 ; POR SPROCKET SB
Roller Chain Sprocket; 12B-1 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180A53 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 180 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
25B53 ; POR SPROCKET SB 1/2IN
Roller Chain Sprocket; 25 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
10BB53 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 10B-1 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; 277.038MM Outside Diameter; 267.97MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #