Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11 Items found
CategoriesMechanical Power TransmissionNumber of Teeth79
BOSTON GEAR
GA79B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 5/8" Bore; 3.95" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 79 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
8CG79 CHANGE GEAR ; STEEL
Change Gear; 1-3/8" Bore; 9-7/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 79 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
100P079 ; POR SPROCKET
Roller Chain Sprocket; 100 Chain; 79 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Bushed Mount; P1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
INVENTORY
Global stock (2.0)
BOSTON GEAR
GD79A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 6.583" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 79 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
20CG79 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 3.95" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 79 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
INVENTORY
Available to order