MARTIN SPROCKET & GR
TS1272 3/4 MTO ; GEAR SPUUR
Spur Gear; 3/4" Bore; 6" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 72 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
YF30A SPUR GEAR ; 3" PITCH DIA 10 DP 1-1/4" FACE
Spur Gear; 3" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS418 ; 0265475M MTO SPUR GEAR
Spur Gear; 4-1/2" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 2-3/8" Max Bore; 3-49/64" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
YPB4818 SPUR GEAR ; PLASTIC
Spur Gear; 3/8" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.31" Hub Diameter; Molded Delrin
Part #
BDI #
MARTIN SPROCKET & GR
TS384 MTO SPUR GEAR ; 6050 HUBS 20 DEG
Spur Gear; 28" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 84 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 4-1/2" Max Bore; 7" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #