BISON GEAR & ENG
011-175-0010 DC GEARMOTOR ; 1/10HP 90VDC 9.7:1 RATIO 185RPM 32IN-LBS
Gear Unit; Parallel; 9.7:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 185 Output RPM; Direct Mounted; Helical-Spur
Part #
BDI #
BISON GEAR & ENG
026-725A0030F HYPOID GEARMOTOR ; POWERSTAR 725 1PH 1/5HP 115VAC 30:1RATIO
Gear Motor; Hypoid Gear; 30:1 Ratio; Hollow Shaft; Right Angle; 0.2HP Power; 115VAC at 60HZ Voltage; 1 Phase; 56RPM Speed; 180IN-LB Torque; Aluminum Housing
Part #
BDI #