BOSTON GEAR
HS812R HELICAL GEAR ; STEEL
Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 1-1/4" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #
BOSTON GEAR
HS812L HELICAL GEAR ; STEEL
Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 1-1/4" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #
BOSTON GEAR
PLB5-012SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Synchronous Pulley; 4.775MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 12 Teeth; 11.125MM Face Width; Finished Bore; 23.622MM Flange OD; 17.958MM OD; 19.101MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
BOSTON GEAR
60B12-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.249" Outside Diameter; 2.898" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BOSTON GEAR
80B12-1 1/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Roller Chain Sprocket; 1-1/8" Bore; 80 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.332" Outside Diameter; 3.864" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #