Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
60 Items found
CategoriesMechanical Power TransmissionBrandBOSTON GEARNumber of Teeth80
BOSTON GEAR
NK80B SPUR GEAR ; CAST IRON
Spur Gear; 16" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/2" Hub Diameter; Cast Iron
Part #
BDI #
INVENTORY
Available to order
BOSTON GEAR
CG 1046 WORM GEAR ; CAST IRON
Worm Gear; 5" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.88" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
INVENTORY
Available to order
BOSTON GEAR
YF80 SPUR GEAR ; CAST IRON
Spur Gear; 8" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 80 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
INVENTORY
Available to order
BOSTON GEAR
S3280 SPUR GEAR ; 2-1/2" PITCH DIA 32 DP 3/16" FACE
Spur Gear; 2-1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Steel
Part #
BDI #
INVENTORY
Available to order
BOSTON GEAR
GB1074A WORM GEAR ; BRONZE
Worm Gear; 10" Pitch Diameter; 8 DP; 3/4" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Part #
BDI #
INVENTORY
Available to order