DIAMOND CHAIN
DMD-200H-2 BSHLK P CONN LINK ; POR
Chain Link; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-200T-2R-96NVE ; D4223 RLLR CHAIN
Roller Chain; 200-2 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-200-2 BSHLK P ; D7146 CONN LINK
Chain Link; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-200-2 DOFF LINK ; D6009
Chain Link; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-200H-2 CT CO LINK P ; POR
Chain Link; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #