DIAMOND CHAIN
DMD-25T-2 ROFF LINK P ; D6151
Chain Link; 25-2 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-25-2 SC CO LINK ; D5354
Chain Link; 25-2 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
BDI #