DIAMOND CHAIN
DMD-35-4 SC CO LINK P ; POR
Chain Link; 35-4 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-35T-4 ROFF LINK P ; D6140
Chain Link; 35-4 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-35-4 SO CO LINK ; D5636
Chain Link; 35-4 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-35T-4R-10FT ; D0254 RLLR CHAIN ; 10FT/BOX
Roller Chain; 35-4 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #