Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
CategoriesMechanical Power TransmissionBrandDIAMOND CHAINChain Size50-6
DIAMOND CHAIN
DMD-50T-6R-10FT RLLR CHAIN ; POR NON RETURNABLE 10FT/BOX
Roller Chain; 50-6 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-50-6 BSHLK P CONN LINK ; POR
Chain Link; 50-6 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-50T-6 ROFF LINK ; D6260
Chain Link; 50-6 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
INVENTORY
Available to order