Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
CategoriesMechanical Power TransmissionBrandDIAMOND CHAINChain Size80-8
DIAMOND CHAIN
DMD-80-8 BSHLK P ; D7120 CONN LINK
Chain Link; 80-8 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-80T-8 ROFF LINK P ; D6143
Chain Link; 80-8 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-80T-8R-10FT ; D0263 RLLR CHAIN ; 10FT/BOX
Roller Chain; 80-8 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
INVENTORY
Available to order