Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
31 Items found
CategoriesMechanical Power TransmissionBrandDIAMOND CHAINChain SizeC2050
DIAMOND CHAIN
DMD-C2050-1R-10FT ; D0125 RLLR CHAIN ; 10FT/BOX
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
C2050ZN SC C/L SF CONNECTING LINK ; POR
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Zinc Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-C2050-1REH-10FT RLLR CHAIN ; POR 10FT/BOX
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
C2050 B2 2H R/L CHAIN ROLLER LINK ; POR NON RETURNABLE
Chain Link; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-C2050-1 CTCOL BK2 ; D5615 CONN LINK ; NON RETURNABLE
Chain Link; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
INVENTORY
Available to order