Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
CategoriesMechanical Power TransmissionBrandDIAMOND CHAINRoller Diameter - Millimeter3.302
DIAMOND CHAIN
RSC-25-1R-10FT ; D0162 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Roller Chain; S25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-25T-2 ROFF LINK P ; D6151
Chain Link; 25-2 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-25-1 ROFF LINK P ; D6132
Chain Link; S25 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-25-2 SC CO LINK ; D5354
Chain Link; 25-2 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
INVENTORY
Available to order