Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18 Items found
CategoriesMechanical Power TransmissionBrandDODGEChain Size120
DODGE
120BTL12H-2012 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 120 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 6.498" Outside Diameter; 5.796" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
120CTL45-3030 TL ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 120 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3030 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
120B24 ; POR REBORABLE SPROCKET
Roller Chain Sprocket; 120 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
120BTL16H-3020 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 120 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
120BTL19H-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 120 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 9.89" Outside Diameter; 9.114" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order