Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
64 Items found
CategoriesMechanical Power TransmissionBrandDODGEChain Size50
DODGE
50BTL12H-1008 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 2.708" Outside Diameter; 2.415" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
50BTL45L-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 50 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 9-5/16" Outside Diameter; 8.96" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
50BTL17H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 17T HT BORE FOR 1610 BUSHING
Roller Chain Sprocket; 50 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
50BTL20H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE FOR 1610 BUSHING
Roller Chain Sprocket; 50 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Global stock (1.0)
DODGE
DS50ATL24H-2012 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 50 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; A-Double Single; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order