Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
47 Items found
CategoriesMechanical Power TransmissionBrandDODGEChain Size80
DODGE
80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING
Roller Chain Sprocket; 80 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
80BTL24H-2517 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
80BTL19H-2012 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
80BTL15H-1615 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
80BTL26H-2517 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.836" Outside Diameter; 8.296" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order