Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3,363 Items found
CategoriesMechanical Power TransmissionBrandDODGEHub TypeShaft
DODGE
RAPTOR 40HCBM 75MM H7 COUPLING HUB ; NON RETURNABLE
Elastomeric Coupling Hub; 75MM Bore; 168MM Outside Diameter; 146MM Hub Diameter; Shaft Hub Type; Finished Bore; 64MM Length; E40 Coupling Size; Ductile Iron Material; 5000 RPM Speed; 5504In-Lbs Torque
INVENTORY
Available to order
DODGE
1070T 1 5/8 COUPLING HUB
Grid Coupling Hub; 1-5/8" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
BDI #
INVENTORY
Available to order
DODGE
1070T 2 1/4 COUPLING HUB
Grid Coupling Hub; 2-1/4" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
BDI #
INVENTORY
Available to order
DODGE
RAPTOR 40HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Elastomeric Coupling Hub; 2.062" Bore; 6.63" Outside Diameter; 5-3/4" Hub Diameter; Shaft Hub Type; Finished Bore; 2-1/2" Length; E40 Coupling Size; Ductile Iron Material; 5000 RPM Speed; 5504In-Lbs Torque
INVENTORY
Available to order
DODGE
RAPTOR 40HCBM 2-3/16IN COUPLING HUB ; NON RETURNABLE
Elastomeric Coupling Hub; 2.187" Bore; 6.63" Outside Diameter; 5-3/4" Hub Diameter; Shaft Hub Type; Finished Bore; 2-1/2" Length; E40 Coupling Size; Ductile Iron Material; 5000 RPM Speed; 5504In-Lbs Torque
INVENTORY
Available to order