DODGE
22H100 X 3/4 MPB TIMING BELT PULLEY ; NON RETURNABLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-5/16" Face Width; Rough Bore; 3.81" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/4" Ma
Part #
BDI #
DODGE
PB8MX-22S-62 MPB SYNCH SPROCKET
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 22 Teeth; 73.914MM Face Width; Rough Bore; 66.192MM Flange OD; 54.432MM OD; 56.032MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.19" Max Bore
Part #
BDI #
DODGE
PB8MX-22S-36 MPB SYNCH SPROCKET
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 22 Teeth; 47.244MM Face Width; Rough Bore; 66.192MM Flange OD; 54.432MM OD; 56.032MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.19" Max Bore
Part #
BDI #
DODGE
40A22 ; POR PLATE SPROCKET
Roller Chain Sprocket; 40 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
DODGE
22XL037 X 1/4 MPB TIMING BELT PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 22 Teeth; 0.43" Face Width; Rough Bore; 1.64" Flange OD; 1.381" Outside Diameter; 1.401" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 5/8" Max Bore
Part #
BDI #