Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
82 Items found
CategoriesMechanical Power TransmissionBrandDODGENumber of Teeth18
DODGE
TL18L050-1108 SYNCHRONOUS SPROCKET ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 3/4" Face Width; Bushed; 2.39" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
TL18XH200-2012 SYNCHRONOUS SPROCKET
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 2-9/16" Face Width; Bushed; 5.58" Flange OD; 4.903" Outside Diameter; 5.013" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
DS60ATL18H-2012 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 60 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; A-Double Single; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
TL18XH300-2012 SYNCHRONOUS SPROCKET
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 3-5/8" Face Width; Bushed; 5.58" Flange OD; 4.903" Outside Diameter; 5.013" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
18XL037 X 1/4 MPB TIMING BELT PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 18 Teeth; 0.43" Face Width; Rough Bore; 1.39" Flange OD; 1-1/8" Outside Diameter; 1.146" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1/2" Max Bore
BDI #
INVENTORY
Available to order