Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
40 Items found
CategoriesMechanical Power TransmissionBrandDODGENumber of Teeth22
DODGE
TL22XH300-2517 SYNCHRONOUS SPROCKET
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 22 Teeth; 3-5/8" Face Width; Bushed; 6.59" Flange OD; 6.017" Outside Diameter; 6.127" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
8MX-22S-21-1008 SYNCH SPROCKET
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 22 Teeth; 30.48MM Face Width; Bushed; 66.192MM Flange OD; 54.432MM OD; 56.032MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
INVENTORY
Available to order
DODGE
D80BTL22H-3020 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
50BTL22H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR 1610 BUSHING
Roller Chain Sprocket; 50 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Global stock (1.0)
DODGE
40A22 ; POR PLATE SPROCKET
Roller Chain Sprocket; 40 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order