Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
46 Items found
CategoriesMechanical Power TransmissionBrandDODGENumber of Teeth60
DODGE
TL60XH200 4040 ; POR DYNA SYNC PULLEY
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 60 Teeth; 2-9/16" Face Width; Bushed; 16.601" Outside Diameter; 16.711" Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
D80CTL60-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 80-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.681" Outside Diameter; 19.107" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
50BTL60-2012 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
D35BTL60-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 35-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.38" Outside Diameter; 7.165" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
80BTL60-2517 ROLLER CHAIN SPROCKET ; 1" P 60T HT BORE FOR 2517 BUSHING
Roller Chain Sprocket; 80 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.681" Outside Diameter; 19.107" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order