EBC
40 NP RIVETED ROLLER CHAIN 100FT ; 1/2" PITCH NICKEL PLATED SGL 100FT/REEL
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.457" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
EBC
40-2 O/L CHAIN OFFSET LINK ; 40-2 CHAIN 1/2" CHAIN PITCH COTTERED
Chain Link; 40-2 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.457" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
EBC
C2040 C/L CHAIN CONNECTING LINK ; C2040 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Straight; 5/32" Pin Diameter
Part #
BDI #
EBC
40 S/C C/L ROLLER CHAIN CONNECTING LINK ; SPRING CLIP TYPE 1/2" PITCH
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.457" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
EBC
40-1 10FT RIV ROLLER CHAIN ; 40 1/2" PITCH 10FT/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.457" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #