IWIS DRIVE SYSTEMS
D35B60H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 60 TEETH PILOT BORE
Roller Chain Sprocket; 35-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 7.38" Outside Diameter; 7.165" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
35-2 RIV 10FT ELITE ROLLER CHAIN ; 35-2 3/8" PITCH RIVETED 10FT/BOX
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.051" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
D35B13H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 13 TEETH PILOT BORE
Roller Chain Sprocket; 35-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 1.746" Outside Diameter; 1.567" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
D35B18H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 18 TEETH PILOT BORE
Roller Chain Sprocket; 35-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 2.352" Outside Diameter; 2.16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
D35B36H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 36 TEETH PILOT BORE
Roller Chain Sprocket; 35-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 4.511" Outside Diameter; 4.303" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #