IWIS DRIVE SYSTEMS
E40B30H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 30 TEETH PILOT BORE
Roller Chain Sprocket; 40-3 Chain; 30 Teeth; 3 Row of Teeth; Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
E40B16H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 16 TEETH PILOT BORE
Roller Chain Sprocket; 40-3 Chain; 16 Teeth; 3 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
E40B15H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 15 TEETH PILOT BORE
Roller Chain Sprocket; 40-3 Chain; 15 Teeth; 3 Row of Teeth; Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
40-3 SC C/L ELITE CHAIN CONN LINK
Chain Link; 40-3 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
40-3 O/L ELITE CHAIN OFFSET LINK
Chain Link; 40-3 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #