IWIS DRIVE SYSTEMS
41B09H TAKEUP SPROCKET ; 1/2" PITCH 9T TAKEUP
Roller Chain Sprocket; 41 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 1.674" Outside Diameter; 1.462" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
41 O/L ELITE CHAIN OFFSET LINK ; 1/2" PITCH COTTERED
Chain Link; 41 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
41B18H SPCL SPROCKET ; 1/2" PITCH 18T SPECIAL
Roller Chain Sprocket; 41 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.136" Outside Diameter; 2.879" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
41 RIV 50FT ELITE ROLLER CHAIN ; 1/2" PITCH SINGLE 50FT/REEL
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
41 RIV 100FT ELITE ROLLER CHAIN ; 41 1/2" PITCH RIVETED 100FT/REEL
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #