KOP-FLEX COUPLINGS
254 KD 20 LS1200 FB DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 1" To 4" Bore Range; Finished Bore Mount; 1 Standard Hub and 1 Long Hub Configuration; 254 Coupling Size; Carbon Steel Hub; 2.88" Standard Hub Length Through Bore; 4.25" Long Hub Length Through Bore; 7.88" Outside Diameter; 2 Number of Disc Pack; 82.5HP at 100RPM; 11200RPM Max Speed; KD20 Style; 52000In-Lbs Torque; Non-Lubricated
Part #
BDI #
KOP-FLEX COUPLINGS
1020 HUBX5/8 ; K-F KOP GRID COUPLING
Grid Coupling Hub; 5/8" Bore; 1.56" Hub Diameter; Shaft; Finished Bore; No Keyway; 1.88" Length Thru Bore; 1020 Size or Series; No Bushing; Steel; 6000 Max Speed; 422In-Lbs Torque
Part #
BDI #
KOP-FLEX COUPLINGS
304 KD 20 LL900 DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 1.5" To 4.75" Bore Range; Rough Bore Mount; 2 Long Hub Configuration; 304 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 6.75" Hub Diameter; Carbon Steel Hub; 4.75" Long Hub Length Through Bore; 9.25" Outside Diameter; 2 Number of Disc Pack; 141HP at 100RPM; 9900RPM Max Speed; KD20 Style; 89000In-Lbs Torque; Non-Lubricated
Part #
BDI #
KOP-FLEX COUPLINGS
254 KD 21 LL1400 DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 0" To 3.75" Bore Range; Rough Bore Mount; 2 Long Hub Configuration; 254 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 5.34" Hub Diameter; Carbon Steel Hub; 3.59" Long Hub Length Through Bore; 7.62" Outside Diameter; 2 Number of Disc Pack; 82.5HP at 100RPM; 11200RPM Max Speed; KD21 Style; 52000In-Lbs Torque; Non-Lubricated
Part #
BDI #
KOP-FLEX COUPLINGS
254 KD 21 LL1400 FB DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 3.75" Bore; Finished Bore Mount; 2 Long Hub Configuration; 254 Coupling Size; Carbon Steel Hub; 3.59" Long Hub Length Through Bore; 7.62" Outside Diameter; 2 Number of Disc Pack; 82.5HP at 100RPM; 11200RPM Max Speed; KD21 Style; 52000In-Lbs Torque; Non-Lubricated
Part #
BDI #