Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
CategoriesMechanical Power TransmissionBrandLINKBELTChain Size45
LINKBELT
R45LJ-1 R
Roller Chain; 45 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.16" Pin Diameter
Part #
INVENTORY
Available to order
LINKBELT
LB45HPRRCLSFPK
Connecting Link; 45; Spring Clip; 1/2" Chain Pitch; Hollow Pin Conveyor; 1 Strand; Steel; 0.31" Roller Diameter; 0.31" Roller Width; Steel Roller Material; 0.06" Plate Thickness; 0.47" Plate Height; 0.22" Pin Diameter; Curved
BDI #
INVENTORY
Available to order
LINKBELT
LB45HP100REB ROLLER CHAIN
Roller Chain; 45 Chain Size; Riveted; 1/2" Chain Pitch; Hollow Pin Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.22" Pin Diameter
BDI #
INVENTORY
Available to order
LINKBELT
LB45HPSSRRCLSFPK ROLLER CHAIN
Chain Link; 45 Chain Size; Spring Clip; 1/2" Chain Pitch; Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.22" Pin Diameter
BDI #
INVENTORY
Available to order
LINKBELT
LB45HPSS10BX ROLLER CHAIN ; LINK-BELT 10/BOX
Roller Chain; 45 Chain Size; Riveted; 1/2" Chain Pitch; Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.22" Pin Diameter
BDI #
INVENTORY
Available to order