Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
CategoriesMechanical Power TransmissionBrandLINN GEARChain Size102-B
LINN GEAR
102BC14 FLAME CUT SPROCKET
Roller Chain Sprocket; 102-B Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.976" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
102BC19 FLAME CUT SPROCKET
Roller Chain Sprocket; 102-B Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.302" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
102BC12 FLAME CUT SPROCKET
Roller Chain Sprocket; 102-B Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.454" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
102BC16 FLAME CUT SPROCKET
Roller Chain Sprocket; 102-B Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 20.503" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
102BC18 FLAME CUT SPROCKET
Roller Chain Sprocket; 102-B Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.035" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order