LINN GEAR
1030C14 FLAME CUT SPROCKET
Roller Chain Sprocket; 1030 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
1030C15 FLAME CUT SPROCKET
Roller Chain Sprocket; 1030 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.79" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
1030C12 FLAME CUT SPROCKET
Roller Chain Sprocket; 1030 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.881" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
1030C8 FLAME CUT SPROCKET
Roller Chain Sprocket; 1030 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.034" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
1030C11 FLAME CUT SPROCKET
Roller Chain Sprocket; 1030 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.913" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #