LINN GEAR
8HS10R HELICAL GEAR ; HARDENED STEEL
Helical Gear; 5/8" Bore; 1-1/4" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 10 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 1" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #
LINN GEAR
160B10 SPROCKET
Roller Chain Sprocket; 160 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.356" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
H130C10 FLAME CUT SPROCKET
Roller Chain Sprocket; 130 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 12.944" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
35B10H-10MM SPROCKET
Roller Chain Sprocket; 10MM Bore; 35 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 35.027MM Outside Diameter; 30.836MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
140B10 SPROCKET
Roller Chain Sprocket; 140 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.663" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #