Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
243 Items found
CategoriesMechanical Power TransmissionBrandLINN GEARNumber of Teeth13
LINN GEAR
160C13 SPROCKET
Roller Chain Sprocket; 160 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.314" Outside Diameter; 8.358" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
100-3B13 TRIPLE STRAND SPROCKET
Roller Chain Sprocket; 100-3 Chain; 13 Teeth; 3 Row of Teeth; No Hardened Teeth; 5.821" Outside Diameter; 5.224" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
2FS13 SPUR GEAR ; STEEL
Spur Gear; 6-1/2" Pitch Diameter; 2 DP; 4-1/2" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Max Bore; Steel
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
H124C13 FLAME CUT SPROCKET
Roller Chain Sprocket; 124 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 16.72" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
2060B6.5 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2060 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.49" Outside Diameter; 3.228" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order