LINN GEAR
200-2C30 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 200-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 25.285" Outside Diameter; 23.917" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
10B30-20 BEVEL GEAR ; STEEL
Bevel Gear; 3" Pitch Dia; 10 DP; 0.57" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Dia; Straight Tooth; Steel
Part #
BDI #
LINN GEAR
60-2TLB30 TAPER-LOCK SPROCKET ; DOUBLE
Roller Chain Sprocket; 60-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
12M30-H MITER GEAR ; HARDENED STEEL
Miter Gear; 2-1/2" Pitch Dia; 12 DP; 0.54" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; 1-3/4" Hub Dia; Straight Tooth; Steel
Part #
BDI #
LINN GEAR
60SK30H QD SPROCKET
Roller Chain Sprocket; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #