LINN GEAR
10CG31 CHANGE GEAR ; STEEL
Change Gear; 1-1/4" Bore; 3.1" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 31 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
2080TLB15.5 TAPER-LOCK SPROCKET ; EXTENDED PITCH
Roller Chain Sprocket; 2080 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.936" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
16CG31 CHANGE GEAR ; 3/4" BORE 1-15/16" PITCH DIA 16 DP STEEL
Change Gear; 3/4" Bore; 1-15/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 31 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
2060B15.5 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2060 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.452" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
40A31 SPROCKET
Roller Chain Sprocket; 40 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.217" Outside Diameter; 4.942" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #