LINN GEAR
10CG41 CHANGE GEAR ; STEEL
Change Gear; 1-1/4" Bore; 4.1" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 41 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
60A41 SPROCKET
Roller Chain Sprocket; 60 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-7/32" Outside Diameter; 9.798" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
40A41 SPROCKET
Roller Chain Sprocket; 40 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.812" Outside Diameter; 6.532" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
16CG41 CHANGE GEAR ; STEEL
Change Gear; 3/4" Bore; 2-9/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 41 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
8CG41 CHANGE GEAR ; STEEL
Change Gear; 1-3/8" Bore; 5-1/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 41 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #