Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
37 Items found
CategoriesMechanical Power TransmissionBrandMARTIN SPROCKET & GRChain Size08B-3
MARTIN SPROCKET & GR
E08B45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 08B-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 189.23MM Outside Diameter; 182.06MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
E08B48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 08B-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 201.371MM Outside Diameter; 194.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
E08B52 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 08B-3 Chain; 52 Teeth; 3 Row of Teeth; No Hardened Teeth; 217.576MM Outside Diameter; 210.34MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
E08B38 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 08B-3 Chain; 38 Teeth; 3 Row of Teeth; No Hardened Teeth; 160.884MM Outside Diameter; 153.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
E08B57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 08B-3 Chain; 57 Teeth; 3 Row of Teeth; No Hardened Teeth; 237.795MM Outside Diameter; 230.54MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order