MARTIN SPROCKET & GR
MARTIN 10B-1-28 TB 2012 ; 皮带/皮带,带轮
Roller Chain Sprocket; 10B-1 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 150.419MM Outside Diameter; 141.79MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
10B34 ROLLER CHAIN SPROCKET ; 5/8" P 34T 19MM MIN PLAIN BORE
Roller Chain Sprocket; 10B-1 Chain; 34 Teeth; 1 Row of Teeth; No Hardened Teeth; 180.848MM Outside Diameter; 172.05MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
10B20 X 2IN W/6005RS SPROCKET W/BRGS ; 10 ANSI 20 TEETH W/6005RS
Roller Chain Sprocket; 2" Bore; 10B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
10A14 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 10B-1 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 79.07MM Outside Diameter; 71.34MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 10B17 30MM
Roller Chain Sprocket; 30MM Bore; 10B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 94.437MM Outside Diameter; 86.39MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #